This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
2.5 TON 30K R-410A 14 SEER
Features:
| Application: | HVAC |
|---|---|
| SEER: | 14 |
| Liquid Line: | 3/8" |
| Horse Power: | 1/5 |
| Phase: | 1 |
| Compressor: | Scroll |
| Ton: | 2.5 |
| Suction Line: | 3/4" |
| Refrigerant Type: | R-410A |
| Voltage: | 208/230V |
| Weight (lbs): | 147 lbs |
| Unit Type: | Condenser R-410A |
| Warranty: | 12 Year (Compressor, Parts) |
| Hertz: | 60 |