Apply to be a TradeMaster!
Main product image of 3 Ton 36,000 BTU, R-410A, 14 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom

3 Ton 36,000 BTU, R-410A, 14 SEER RSG Air Condenser

SKU:
RSG1436S1P
Rating:
(0)
Q&A:
(1)
3 Ton 36,000 BTU, R-410A, 14 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom
RSG1436S1P has been discontinued
Discontinued October 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
14 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
3
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL

Description

Note: Cooling capacity (BTU) varies with indoor models. Please see the Submittal Sheet in the Manuals section for further details.

Relax and breathe a little easier.
The Comfort-Aire RSG14 is built with carefully selected components, like the heavy-duty scroll compressor, and is 100% factory-tested to ensure your air conditioner will last for years to come.

Features:
  • Dimensions HxWxD (in.): 33 x 28.25 x 28.25
  • R410A Refrigerant
  • High-quality condenser coil with copper tubing and enhanced louvered fin for maximum heat transfer capacity
  • Top discharge directs hot air away from living area and shrubbery
  • All units factory run tested
  • Available with louvered panel or wire guard coil protection
  • Easy access to electrical panels
  • Corner mounted service valves for easy hook-up and service
  • Liquid line filter drier shipped loose
  • Charged for 15 feet of interconnecting tubing
  • All units ETL and ETLC approved and AHRI certified

Specifications:
  • Compressor: High-efficiency scroll compressor, R410A refrigerant, heavy-duty compressor sound blanket for quiet operation, internally protected against high temperature motor overload conditions
  • Cabinet: Full metal louvered construction to protect the coil/ hail protection, individual louver panels; 4 screws to remove for ease of coil cleaning and service, corner-mounted controls for easy service, baked polyester paint finished over galvanized steel for maximum durability
  • Coils: Total corrosion protection technology designed coil, enhanced tube-and-fin coil design featuring MHT Technology, lanced fins for maximum heat transfer, every coil factory tested for leak-proof construction, raised coil prevents debris from impeding airflow
  • Components: Factory installed high pressure switch, thread-on pressure switches for simple, quick replacement, filter drier shipped loose for installation flexibility, fan shroud for smoother airflow and sound level reduction, charged for 15 feet of line set, 45-degree offset valves for easy service

The Seasonal Energy Efficiency Ratio (SEER) is the standard measure of an air conditioner’s operating efficiency. A higher SEER indicates better performance and energy savings. Rated up to 16 SEER when matched with a rated evaporator coil and variable speed gas furnace, the Comfort-Aire RSG14 air conditioner uses less energy than older units, so you’ll spend less on utility bills.

With a Comfort-Aire air conditioner, you’ll get dependable performance when you need it. We start and operate each unit at the factory to help ensure it performs as expected and provides the highest level of reliability. Which means that as soon as the temperatures begin to rise, your air conditioner will be ready to work for you.

Specs

Refrigerant Type:

R-410A

Application:

HVAC

SEER:

14

Voltage:

208/230V

Phase:

1

Ton:

3

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

185 lbs

Warranty:

12 Year (Compressor, Parts)

Compressor:

Scroll

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the DB rating on this unit

Asked by RRGO 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Model RSG1436S1P has a 76 dBA sound rating.

Was this review helpful to you?