Apply to be a TradeMaster!
Main product image of 3 Ton 36,000 BTU, R-410A, 13.4 SEER2 RSG Air Condenser
Magnifying glass
Hover image to zoom

3 Ton 36,000 BTU, R-410A, 13.4 SEER2 RSG Air Condenser

SKU:
RSG1436S1R
Rating:
(0)
Q&A:
(0)
3 Ton 36,000 BTU, R-410A, 13.4 SEER2 RSG Air Condenser
Magnifying glass
Hover image to zoom
RSG1436S1R has been discontinued
Discontinued June 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
13.4
Product Highlight: Voltage
208/230V
Product Highlight: Ton
3
Product Highlight: Horse Power
1/6 HP
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


The RSG14-S1R is the easy way to replace that older unit and gain efficiency and reliability.

Features:
  • R410A Refrigerant
  • High-quality condenser coil with aluminum tubing and enhanced lanced fin for maximum heat transfer capacity
  • Top discharge directs hot air and sound away from living area and shrubbery
  • Factory run tested
  • Easy access to electrical panels, pre-wired for easy hook-up
  • Liquid line drier shipped loose
  • ETL and ETLC approved and AHRI Certified
  • Charged for 15 feet of interconnecting tubing
  • High pressure switch factory installed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Compressor:

Scroll

Unit Type:

Condenser R-410A

EER2:

11.2

SEER2:

13.4

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

3

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

181 lbs

Warranty:

12 Year Compressor/ 6 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm