Shop Limited Time Deals
Main product image of 3 Ton 36,000 BTU, R-410A, 16 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom

3 Ton 36,000 BTU, R-410A, 16 SEER RSG Air Condenser

SKU:
RSG1636S1P
Rating:
(0)
Q&A:
(0)
3 Ton 36,000 BTU, R-410A, 16 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom
RSG1636S1P has been discontinued
Discontinued December 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
16 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
3
Product Highlight: Horse Power
1/6 HP
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: Cooling capacity (BTU) varies with indoor models. Please see the Submittal Sheet in the Manuals section for further details.

Most air conditioners either run at full power or are completely off, but the Comfort-Aire® RSG16 uses a better method to keep you cool. On moderate days, it can operate at a low, energy-efficient speed, then ramp up to a higher speed with increased cooling capability for hotter days. So your system always runs at the most energy-efficient speed based on the temperature you’ve set.

  • 16 SEER exceeds federal energy efficiency standards and assures you substantial energy savings, even during the hottest summer months
  • Entire unit is 100% factory run-tested to help deliver the highest possible level of reliability
  • Permanently lubricated condenser fan motor needs no annual maintenance
  • Heavy-duty compressor sound blanket lowers operating noise
  • Outstanding Warranty Coverage - up to 12 years when part of an AHRI-matched system With registration within 60 days of purchase, other limitations apply, see printed warranty for details.
Features:
  • High-efficiency 1 stage Copeland
  • UltraTechTM scroll compressor
  • R410a refrigerant
  • Grommet-mounted compressor for quiet operation
  • Internally protected against high temperature motor overload conditions
  • Heavy-duty compressor sound blanket for quiet operation
  • Full metal louvered panels remove for easy coil cleaning and service
  • Controls located in corner post for easy installation and service
  • Rounded corners for safety and attractive, clean appearance
  • Baked polyester paint finish over galvanized steel for maximum durability
  • PVC-coated wire fan discharge grill
  • External gauge ports for easy service
  • Enhanced aluminum fins and copper tubing for higher efficiency and capacity
  • Raised coil prevents debris from collecting in bottom of coil and causing loss of airflow
  • Designed for ambients up to 125°F
  • All units ETL and ETLC approved and AHRI listed
  • Service valves positioned for quick installation and easy service
  • High and low pressure switches factory installed
  • Comfort Alert 2™ diagnostics is factory installed
  • Trade available component
  • Factory installed crank case heater
  • Charged for 15 ft. of line set

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Unit Type:

Condenser R-410A

SEER:

16

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

3

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

230 lbs

Warranty:

12 Year (Compressor, Parts)

Compressor:

Scroll

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm