Apply to be a TradeMaster!
Main product image of AC Smartseal 2 Pack  Cartridge and Easy Inject Blister w/ Cool Enhancer and UV Dye (Up to 6 Tons)
Magnifying glass
Hover image to zoom

AC Smartseal 2 Pack Cartridge and Easy Inject Blister w/ Cool Enhancer and UV Dye (Up to 6 Tons)

SKU:
323BP
Rating:
(1)
Q&A:
(0)
AC Smartseal 2 Pack  Cartridge and Easy Inject Blister w/ Cool Enhancer and UV Dye (Up to 6 Tons)
Magnifying glass
Hover image to zoom
323BP has been discontinued
Discontinued December 5, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
AC SmartSeal Quick Shot & Easy Inject Blister w/ Cool Enhancer & UV Dye (up to 6 tons)
SKU:322BP
(4)
Order by today, receive 39 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Volume
.20 oz.

Description

–
Features:
  • 2 x 0.20 FL OZ
  • Treats systems up to 6 tons, 21 KW, 72,000 BTU/H, 1/4 SAE adapter

Specs

–
Type:

Sealant

Volume:

.20 oz.
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent HVAC Sealer

The AC Smartseal worked perfectly! I had lost more than half of the refrigerant in the heat pump due to small fractures or holes most likely in the evaporator area. The outside unit was fine without any holes. The HVAC specialist injected the Smartseal and added up to about 60% capacity refrigerant to see if the pressure holds. He checked the system after about two weeks and the pressure had increased somewhat! Therefore, he concluded that the Smartseal sealant had worked perfectly and he added refrigerant to 100% capacity. The HVAC is working perfectly fine saving a few thousand dollars!
Fair-Client
Charlotte, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?