Apply to be a TradeMaster!
Main product image of 30/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

30/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD305
Rating:
(25)
Q&A:
(0)
30/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.83 each
In Stock
In Stock
Get 815 Tue, Oct 27
Order by today, receive Tuesday
Shape: 
Round
MFD: 
30/5
20/5

MANUALS (1)

Brochure

This item replaces: TRCD305, CD30-5X440R, CAP-30/5/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
30/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

30/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 30/5 MFD Round Dual Motor Run Capacitor (440/370V)
30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD305
(25)
440/370V
30/5
Round

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

4.96 out of 25 reviews
100% would recommend this product
4.96
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 25 reviews

Capacitor

I was decapacitated,now I am capacitating like normal with a/c.
Knowsenuf2bdangerous
Sterling Heights,Michigan
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Part was great fast service.
none
none
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

30/5 MFD Round Dual Motor Run Capacitor (440/370V)

Great product. Much quicker delivery than my mormal suppier.
GMA
Seneca Falls, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Item was what I needed when I needed it.

The item was what I needed at the right price. It solved my problem. It was easy to find on the website. It arrived on time.
TR
Alexndria VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

I needed a capacitor for my air conditioner, So I did a live chat on the site and the technician was very helpful and made the repair very easy. I will always come back for any help or parts. Thank you to the whole staff :)
Jay
Coloma Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Have been using these in my central ac unit for years. Unfortunately they don't seem to last as long as they used to. I guess nothing does anymore. Would give five stars if they lasted more than a couple of years.
Bill C
Coram, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed the ac

Good price and got my ac going again
R
Missouri
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again.

Bought for ban stock.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is great! Good prices and super fast shipping.

This CAP was for a Dometic RV A/C
Chris
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable & Priced right

Great service part to keep on a truck.
Detroit Patriot
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy