Apply to be a TradeMaster!
Main product image of 1/4" x 1" Drive Nail Anchor
Magnifying glass
Hover image to zoom

1/4" x 1" Drive Nail Anchor

SKU:
ADN-25-100
Rating:
(1)
Q&A:
(0)
1/4" x 1" Drive Nail Anchor
Magnifying glass
Hover image to zoom
$0.56 each
BOX UP & SAVE 18%
$46.00 box of 100
$0.46 each
In Stock
In Stock
Get 106 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/4" x 1"
Product Highlight: Length (Inches)
1" Length
Product Highlight: Finish
Zinc Plated

Description

–
Drive Nail Anchor
  • Material: Steel
  • Finish: Zinc Plated
  • Diameter: 1/4"
  • Length: 1" x 1/4"

Specs

–
Product Type:

Drive Nail Anchor

Size:

1/4" x 1"

Length (Inches):

1"

Material:

Steel

Finish:

Zinc Plated

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product at a great price

I use this product to fasten fixtures and signs at my car washes
Tim from Illinois
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy