Apply to be a TradeMaster!
Main product image of 2-Hole Zinc Square Washer
Magnifying glass
Hover image to zoom
2-Hole Zinc Square Washer
Magnifying glass
Hover image to zoom
$22.60 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Plated

Description

–

Eaton B-Line series offset fitting, 0.8110" H x 3.5" L x 1.62" W, Steel, Electro-plated, 1/4" Gauge, Fits channel type B42


Specifications:

  • Offset Size: 13/16"
  • Finish: Electro-Plated
  • Material: Steel
  • Material Gauge: 1/4"

Specs

–
Material:

Steel

Finish:

Electro-Plated

Product Type:

Square Washer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy