Apply to be a TradeMaster!
Main product image of 2 Hole Splice Plate, 9/16" (Zinc)
Magnifying glass
Hover image to zoom
2 Hole Splice Plate, 9/16" (Zinc)
Magnifying glass
Hover image to zoom
$7.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Features
  • Material: Steel
  • Finish: Zinc Plated
  • Type: Splice Plate
  • Holes: Two

Specs

–
Product Type:

Splice Plate

Material:

Steel

Finish:

Zinc Plated

Number of Holes:

2

Hole Size:

9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy