Apply to be a TradeMaster!
Main product image of Vibra Cushion
Magnifying glass
Hover image to zoom

Vibra Cushion

SKU:
B1999
Rating:
(0)
Q&A:
(0)
Vibra Cushion
Magnifying glass
Hover image to zoom
$308.11 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Vibra Cushion

Vibra-Cushion is designed for use with refrigeration lines, HVAC, copper tubing, glass pipe and hydraulic lines. It provides an energy-absorption barrier between the lines and the mounting material and remains flexible thru its entire service range of -75°F (-60°C) to +375°F (+199°C).

This elastomer allows for expansion and contraction within the mounting system and prevents galvanic reaction between dissimilar metals.

Specifications:
  • Packaged 20 Ft. (6.09 m) per carton
  • Ideal Isolation Material
  • Inhibits Galvanic Corrosion
  • Dampens Sound and Vibrations
  • Service Temperature Range: -75°F (-60°C) to +375°F (+199°C)
  • Wt./Carton 3.8 Lbs. (1.7 kg)

Specs

–
Product Type:

Cushion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy