Apply to be a TradeMaster!
Main product image of No Twist Zinc Square Washer (7/16" Hole, 3/8" Bolt)
Magnifying glass
Hover image to zoom

No Twist Zinc Square Washer (7/16" Hole, 3/8" Bolt)

SKU:
B201DZN
Rating:
(0)
Q&A:
(0)
No Twist Zinc Square Washer (7/16" Hole, 3/8" Bolt)
Magnifying glass
Hover image to zoom
$7.85 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Inside Diameter
7/16" ID

Description

–
No Twist Zinc Square Washer (7/16" Hole, 3/8" Bolt)

  • Material: Steel
  • Finish: Zinc
  • Hole Size: 7/16"
  • Bolt Size: 3/8"
  • Specs

    –
    Product Type:

    Square Washer

    Material:

    Steel

    Finish:

    Zinc Plated

    Inside Diameter:

    7/16"

    Bolt Size:

    3/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy