Apply to be a TradeMaster!
Main product image of Zinc Square Washer (11/16" Hole, 5/8" Bolt)
Magnifying glass
Hover image to zoom

Zinc Square Washer (11/16" Hole, 5/8" Bolt)

SKU:
B202-1ZN
Rating:
(0)
Q&A:
(0)
Zinc Square Washer (11/16" Hole, 5/8" Bolt)
Magnifying glass
Hover image to zoom
$2.55 each
BOX UP & SAVE 9%
$233.00 box of 100
$2.33 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Inside Diameter
11/16" ID

Description

–
Zinc Square Washer (11/16" Hole, 5/8" Bolt)
  • Material: Steel
  • Finish: Zinc
  • Hole Size: 11/16"
  • Bolt Size: 5/8"

Specs

–
Product Type:

Square Washer

Material:

Steel

Finish:

Zinc Plated

Inside Diameter:

11/16"

Bolt Size:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy