Apply to be a TradeMaster!
Main product image of 2 Hole No Twist Corner Angle, 9/16" (Zinc)
Magnifying glass
Hover image to zoom

2 Hole No Twist Corner Angle, 9/16" (Zinc)

SKU:
B231ZN
Rating:
(0)
Q&A:
(0)
2 Hole No Twist Corner Angle, 9/16" (Zinc)
Magnifying glass
Hover image to zoom
$14.01 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
2-Hole No Twist Corner Angle (Zinc)

  • Length: 2-1/4"
  • Height: 2-1/4"
  • Finish: Zinc Electroplated
  • Channel Width: 1-5/8"
  • Thickness: 7/32"

Specs

–
Product Type:

Corner Angle

Material:

Steel

Finish:

Zinc Plated

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy