Apply to be a TradeMaster!
Main product image of 2 Hole Side Beam Angle Clip, 7/16" (Zinc)
Magnifying glass
Hover image to zoom

2 Hole Side Beam Angle Clip, 7/16" (Zinc)

SKU:
B3060-3/8ZN
Rating:
(0)
Q&A:
(0)
2 Hole Side Beam Angle Clip, 7/16" (Zinc)
Magnifying glass
Hover image to zoom
$7.69 each
BOX UP & SAVE 14%
$332.50 box of 50
$6.65 each
In Stock
In Stock
Get 14 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Zinc Side Beam Angle Clip (7/16" Hole)

  • Size Range: 3/8"-16 and 7/8"-9 rod
  • Material: Steel (Stainless steel available)
  • Function: Designed for attaching a hanger rod to to the side of beams or walls.
  • Approvals: Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 35 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 34.
  • Finish: Zinc Plated

Specs

–
Product Type:

Beam Angle Clip

Material:

Steel

Finish:

Zinc Plated

Number of Holes:

2

Hole Size:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy