Apply to be a TradeMaster!
Main product image of 3/4" Flange C-Clamp W/ Locknut, 3/8" Rod (Steel)
Magnifying glass
Hover image to zoom

3/4" Flange C-Clamp W/ Locknut, 3/8" Rod (Steel)

SKU:
B351L-3/8ZN
Rating:
(0)
Q&A:
(0)
3/4" Flange C-Clamp W/ Locknut, 3/8" Rod (Steel)
Magnifying glass
Hover image to zoom
$34.54 each
In Stock
In Stock
Get 10 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4"

Description

–
3/4" Flange Carbon Steel C-Clamp w/ Locknut: 3/4" Flange Thickness, 2-3/8" Flange Width, 3/8" Rod 300 lb Capacity,

Specs

–
Material:

Steel

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy