Apply to be a TradeMaster!
Main product image of 4-1/4" Snap N' Shield Pipe Support
Magnifying glass
Hover image to zoom

4-1/4" Snap N' Shield Pipe Support

SKU:
BPS400W
Rating:
(0)
Q&A:
(0)
4-1/4" Snap N' Shield Pipe Support
Magnifying glass
Hover image to zoom
$13.27 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Color
White
Product Highlight: Material
Polypropylene Copolymer

Description

–
Features:
  • Fast, easy installation – snaps onto channel
  • No tools required
  • Snap on design helps eliminate shield movement, helping prevent insulation damage
  • Helps protect insulation from damage that can be caused by rubbing against pipes or fittings
  • Designed for side-by-side installation
  • Meets UL94 HB flammability standards


Image may not represent actual product

Specs

–
Product Type:

Pipe Support

Size:

4-1/4"

Material:

Polypropylene Copolymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy