Apply to be a TradeMaster!
Main product image of DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 20.2")
Magnifying glass
Hover image to zoom

DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 20.2")

SKU:
DB20
Rating:
(0)
Q&A:
(0)
DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 20.2")
Magnifying glass
Hover image to zoom
$137.69 each
In Stock
In Stock
Get 27 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
20-1/5" Length
Product Highlight: Material
Rubber

Description

–
DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 20.2")

  • 5" Height x 6" Width x 20.2" Length
  • Load Rating: 1000 lbs.
  • Base with 14 ga. (1.9mm) galvanized channel 1” high (25.4mm)
  • 100% recycled rubber, UV resistant.
  • DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces.

Specs

–
Product Type:

Mounting Block

Length (Inches):

20-1/5"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy