Apply to be a TradeMaster!
Main product image of DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" to 8" x 6" x 9.6")
Magnifying glass
Hover image to zoom

DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" to 8" x 6" x 9.6")

SKU:
DBE10-12
Rating:
(0)
Q&A:
(0)
DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" to 8" x 6" x 9.6")
Magnifying glass
Hover image to zoom
$134.11 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/5" Length
Product Highlight: Material
Rubber

Description

–
DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" to 8" x 6" x 9.6")

  • Base with (2) 1/2” electro zinc all threaded rod risers - Top channel is 1” (25.4mm) tall. See chart on Submittal Sheet for adjustable height x wide x length.
  • 100% recycled rubber, UV resistant.
  • Load Rating* 200 lbs. (0.89kN) (To increase load capacity use load distribution plate CLDP10)
  • DURA-BLOK DBE-Series channel support is designed as a superior support of piping systems, cable tray, HVAC equipment and many other applications where elevation adjustment is critical. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces.

Specs

–
Product Type:

Mounting Block

Length (Inches):

9-3/5"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy