Apply to be a TradeMaster!
Main product image of DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" - 16")
Magnifying glass
Hover image to zoom

DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" - 16")

SKU:
DBE10-16
Rating:
(0)
Q&A:
(0)
DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" - 16")
Magnifying glass
Hover image to zoom
$163.54 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/5" Length
Product Highlight: Material
Rubber

Description

–
DURA-BLOK DBE-Series channel support is designed as a support of piping systems, cable tray, HVAC equipment and many other applications where elevation adjustment is critical. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces.

Specs

–
Product Type:

Mounting Block

Length (Inches):

9-3/5"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy