Shop Resideo Sale
Main product image of ISO-Pipe Tape
Magnifying glass
Hover image to zoom
ISO-Pipe Tape
Magnifying glass
Hover image to zoom
$309.22 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
ISO-Pipe Tape

  • Non-adhesive rubber tape
  • Fuses to itself
  • Water resistant
  • Ideal Isolation Material
  • Prevents galvanic reaction caused by dissimilar metal contact
  • Temperature Range: -140°F (-60°C) to +395°F (+200°C)

Specs

–
Product Type:

Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy