Apply to be a TradeMaster!
Main product image of 1/4" Zinc Channel Nut w/o Spring (5/16"-18 Thread)
Magnifying glass
Hover image to zoom
1/4" Zinc Channel Nut w/o Spring (5/16"-18 Thread)
Magnifying glass
Hover image to zoom
$3.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Zinc Plated

Description

–
Cooper B-Line’s channel nut is one of the main components of our metal framing system. It is designed to provide essential gripping power and ease during installation. Channel nuts are press formed, machined and hardened from steel which meets the requirements of ASTM A108 or ASTM A36 for our larger sizes.

Image may not represent actual product

Specs

–
Product Type:

Channel Nut (No Spring)

Finish:

Zinc Plated

Thickness:

1/4"

Thread Size:

5/16-18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy