Shop Resideo Sale
Zinc Combo Nut Washer (1/2"-13 Thread)
Zinc Combo Nut Washer (1/2"-13 Thread)
$2.42 each
BOX UP & SAVE 13%
$210.00 box of 100
$2.10 each
Out of Stock
Out of Stock
Get it Fri, Nov 27 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Electro-Plated
Product Highlight: Material
Steel

Description

–

Eaton B-Line series spring nut, 0.85"H x 2"L x 1.3750"W, Steel, Electro-plated, 1/2"-13 bolt size, 250 lbs load rating, 1500 lbs load rating


Specifications:

  • Finish: Electro-Plated
  • Material: Steel
  • Type: Nut without spring

Specs

–
Finish:

Electro-Plated

Material:

Steel

Product Type:

Square Washer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy