Shop Resideo Sale
Main product image of 3/8" Zinc Channel Nut w/o Spring (7/16"-14 Thread)
Magnifying glass
Hover image to zoom

3/8" Zinc Channel Nut w/o Spring (7/16"-14 Thread)

SKU:
N226WOZN
Rating:
(1)
Q&A:
(0)
3/8" Zinc Channel Nut w/o Spring (7/16"-14 Thread)
Magnifying glass
Hover image to zoom
$2.21 each
BOX UP & SAVE 16%
$186.00 box of 100
$1.86 each
In Stock
In Stock
Get 91 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
3/8" Zinc Twirl-Nut w/o Spring (7/16"-14 Thread)
  • All sizes except B62 & B72
  • Material: Steel
  • Finish: Zinc Plated
  • Nut Thickness: 3/8"
  • Thread Size: 7/16-14

Specs

–
Product Type:

Channel Nut (No Spring)

Material:

Steel

Finish:

Zinc Plated

Thickness:

3/8"

Thread Size:

7/16-14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price

Easy to use website, great prices.
Bob
Plymouth Ma.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy