Apply to be a TradeMaster!
Main product image of Zinc Combo Nut Washer (5/8"-11 Thread)
Magnifying glass
Hover image to zoom
Zinc Combo Nut Washer (5/8"-11 Thread)
Magnifying glass
Hover image to zoom
$2.11 each
BOX UP & SAVE 15%
$180.00 box of 100
$1.80 each
In Stock
In Stock
Get 52 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Plated

Description

–

Eaton B-Line series spring nut, 0.8250" H x 1.3750" L x 0.85" W, Steel, Electro-plated, 5/8"-11 bolt size


Specifications:

  • Finish: Electro-Plated
  • Material: Steel
  • Type: Spring Nut

Specs

–
Material:

Steel

Product Type:

Square Washer

Finish:

Electro-Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy