Shop Resideo Sale
Main product image of 3/8" Zinc Channel Nut w/o Spring (3/4"-10 Thread)
Magnifying glass
Hover image to zoom

3/8" Zinc Channel Nut w/o Spring (3/4"-10 Thread)

SKU:
N575WOZN
Rating:
(0)
Q&A:
(0)
3/8" Zinc Channel Nut w/o Spring (3/4"-10 Thread)
Magnifying glass
Hover image to zoom
$3.13 each
BOX UP & SAVE 15%
$265.00 box of 100
$2.65 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
3/8" Zinc Twirl-Nut w/o Spring (3/4"-10 Thread)
  • B42, B52, B54, B56
  • Material: Steel
  • Finish: Zinc Plated
  • Nut Thickness: 3/8"
  • Thread Size: 3/4-10

Specs

–
Product Type:

Channel Nut (No Spring)

Material:

Steel

Finish:

Zinc Plated

Thickness:

3/8"

Thread Size:

3/4-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy