Apply to be a TradeMaster!
Main product image of 4 Amp Fast-Acting Glass Tube Fuse (250V)
Magnifying glass
Hover image to zoom

4 Amp Fast-Acting Glass Tube Fuse (250V)

SKU:
AGC-4-R
Rating:
(1)
Q&A:
(0)
4 Amp Fast-Acting Glass Tube Fuse (250V)
Magnifying glass
Hover image to zoom
We no longer carry AGC-4-R
Unavailable since October 13, 2022

Product Highlights

Product Highlight: Amperage
4 Amps
Product Highlight: Voltage
250v

Description

Note: Image displayed may not represent actual product.

Bussmann / Eaton AGC Series Fast-Acting Glass Tube Fuses feature nickel-plated brass endcap construction and are 1/4" x 1 1/4" (6.3 x 32mm) physical size. The Bussmann / Eaton AGC Series Fast-Acting Glass Tube Fuses are UL Listed and meet standard 248-14, in addition to several other certifications. The AGC Series Fuses are available with axial leads and are all RoHS compliant.

Product Features
  • Carry 100%, open at 135% within 1 hour, 200% within 120 seconds.
  • Glass Tube with Nickel-Plated Endcap Construction
  • UL Listed Up to 10 A
  • UL Recognized 11 A to 35 A
  • CSA Certified
  • Mount with Cooper Bussmann Fuse Clip or Holder

Specs

Product Type:

Fuse

Amperage:

4

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Successful purchase.

I purchased a five pack of 1 Amp AGC fuses for a hi-fi amplifier. The product was received in a timely manner and as advertised.
Hi-Fi Person
Nassau County, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?