Apply to be a TradeMaster!
Main product image of Metalux AP 4' T5HO 6-Lamp Narrow Distribution High Bay Fixture, 54W, 120-277V (White), APHL-654-SN-UPL
Magnifying glass
Hover image to zoom

Metalux AP 4' T5HO 6-Lamp Narrow Distribution High Bay Fixture, 54W, 120-277V (White), APHL-654-SN-UPL

SKU:
APHL-654-SN-UPL
Rating:
(0)
Q&A:
(0)
Metalux AP 4' T5HO 6-Lamp Narrow Distribution High Bay Fixture, 54W, 120-277V (White), APHL-654-SN-UPL
Magnifying glass
Hover image to zoom
$202.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
277v, 120v
Product Highlight: Material
Rolled Steel

Description

–

APHL series is ideal for industrial or retail applications. Optical designs provide ideal performance from either T5 or T8 lamps. Uplight component produces excellent ceiling uniformity. APHL's high lumen package allows the benefits of fluorescent to be applied at high mounting heights that were traditionally exclusive to H.I.D. Benefits include exceptional color rendering, high system efficacy, long lamp life, instant on/instant re-strike, and uniform distribution. APHL applications include retail, shopping malls, light industrial and recreational environments. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Features:

  • Specular reflector with uplight
  • Sturdy cold rolled steel construction
  • Easy ballast access via channel cover

Specs

–
Color:

White

Product Type:

Lighting Fixtures

Technology:

Fluorescent

Voltage:

277v

120v

Material:

Rolled Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy