Apply to be a TradeMaster!
Main product image of Metalux AP 2' T8 2-Lamp General Purpose Wraparound Fixture, 17W, 120-277V (White), APW-GPW217
Magnifying glass
Hover image to zoom

Metalux AP 2' T8 2-Lamp General Purpose Wraparound Fixture, 17W, 120-277V (White), APW-GPW217

SKU:
APW-GPW217
Rating:
(0)
Q&A:
(0)
Metalux AP 2' T8 2-Lamp General Purpose Wraparound Fixture, 17W, 120-277V (White), APW-GPW217
Magnifying glass
Hover image to zoom
$67.87 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Material
Rolled Steel
Product Highlight: Mount
Wall, Surface
Product Highlight: Color
White

Description

–
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Features:
  • General purpose version
  • Equipped with NEMA Premium, CEE Listed ballast
  • Clear prismatic lens
  • Lift and shift lens offers easy re-lamping
  • Lamp holders enable easy lamp engagement

Specs

–
Voltage:

277v

120v

Material:

Rolled Steel

Mount:

Wall

Surface

Technology:

Fluorescent

Color:

White

Product Type:

Wraparound Fixture

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy