Apply to be a TradeMaster!
Main product image of Metalux AP 4' T8 2-Lamp Specification Wraparound Fixture, 32W, 120-277V (White), APW-SW232
Magnifying glass
Hover image to zoom

Metalux AP 4' T8 2-Lamp Specification Wraparound Fixture, 32W, 120-277V (White), APW-SW232

SKU:
APW-SW232
Rating:
(0)
Q&A:
(0)
Metalux AP 4' T8 2-Lamp Specification Wraparound Fixture, 32W, 120-277V (White), APW-SW232
Magnifying glass
Hover image to zoom
$112.47 each
In Stock
In Stock
Get 8 Thu, Oct 22 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall, Surface
Product Highlight: Color
White
Product Highlight: Voltage
120v, 277v
Product Highlight: Material
Rolled Steel

Description

–
The APW-SW Series is a specification wraparound. Its characteristic clean, low profile design is both appealing and functional. The APW-SW Series utilizes a clear, low brightness refractor with injection molded end caps for ideal performance and good looks. APW-SW is the perfect wraparound for commercial spaces, schools, dormitories, offices and retail areas. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Features:
  • Specification version
  • Equipped with NEMA Premium, CEE Listed ballast
  • Clear prismatic lens
  • Lift and shift lens offers easy re-lamping
  • Lamp holders enable easy lamp engagement

Specs

–
Mount:

Wall

Surface

Color:

White

Voltage:

120v

277v

Product Type:

Wraparound Fixture

Material:

Rolled Steel

Technology:

Fluorescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy