Apply to be a TradeMaster!
Main product image of HALO 2 Light Round Floodlight Exterior PAR w/ Motion Sensor, 120V (Bronze), MS185
Magnifying glass
Hover image to zoom

HALO 2 Light Round Floodlight Exterior PAR w/ Motion Sensor, 120V (Bronze), MS185

SKU:
MS185
Rating:
(0)
Q&A:
(0)
HALO 2 Light Round Floodlight Exterior PAR w/ Motion Sensor, 120V (Bronze), MS185
Magnifying glass
Hover image to zoom
$76.17 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13" Length
Product Highlight: Mount
Eave, Wall
Product Highlight: Color
Bronze
Product Highlight: Material
Die-Cast Metal
Product Highlight: Voltage
120v

Description

–
180 degrees Motion sensor, 300 Watt PAR security floodlight. Motion sensor turns lights ON automatically when motion is detected and OFF after a pre-selected time delay (4 or 12 minutes). Integral photo cell design prevents lights from turning ON with motion during daylight hours (auto modes).
Features:
  • Motion sensor detects motion 180 degrees up to 70 ft.
  • Heavy-duty, die-cast metal housing construction
  • Perfect for wall-mount or eave-mount applications
  • Two 100W (maximum) PAR bulbs sold separately
  • Available in bronze (MS185) and white (MS185W)

Specs

–
Length (Inches):

13"

Mount:

Eave

Wall

Technology:

Halogen

Lamp Type:

Integrated LED

Color:

Bronze

Material:

Die-Cast Metal

Voltage:

120v

Product Type:

Lighting Fixtures

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy