Apply to be a TradeMaster!
Main product image of Fan Motor (1550RPM, 208/230V, 1/6HP)
Magnifying glass
Hover image to zoom

Fan Motor (1550RPM, 208/230V, 1/6HP)

Brand:
Copeland
SKU:
950-0265-00
Rating:
(1)
Q&A:
(0)
Fan Motor (1550RPM, 208/230V, 1/6HP)
Magnifying glass
Hover image to zoom
$307.86 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1550 RPM
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/6 HP

Specs

–
Product Type:

Motor

RPM:

1550

Voltage:

208/230V

Horse Power:

1/6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
Horse Power
CURRENT ITEM
Product Image of Fan Motor (1550RPM, 208/230V, 1/6HP)
Fan Motor (1550RPM, 208/230V, 1/6HP)
SKU: 950-0265-00
(1)
1550
208/230V
1/6

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

No hassle
Norton
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy