Shop Resideo Sale
Main product image of 5-5/8" PSC Motor (1/6 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom

5-5/8" PSC Motor (1/6 HP, 208-230V, 1550 RPM)

Brand:
Packard
SKU:
40265
Rating:
(5)
Q&A:
(1)
5-5/8" PSC Motor (1/6 HP, 208-230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$136.99 each
In Stock
In Stock
Get 8 Mon, Nov 16
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1.1 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Replacement for Copeland 950-0265-00

Specs

–
Shaft Diameter:

1/2"

Shaft Length:

3"

Type:

Permanent Split Capacitor

Diameter (Inches):

5-5/8"

Speeds:

1

RPM:

1550

Horse Power:

1/6

Voltage:

208/230V

Amperage:

1.1

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5-5/8" PSC Motor (1/6 HP, 208-230V, 1550 RPM)
5-5/8" PSC Motor (1/6 HP, 208-230V, 1550 RPM)
SKU: 40265
(5)

You May Also Need

Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)
SKU: DTAV40
Intermatic

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Pros/ Cons

So far so good still running in the WI coolers . No trouble at all .
Kevin
Tampa,Florida
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed.

Great replacement motor.
jab
Dallas, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and I will buy again

Fast delivery, huge selection of motors.
Buck
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product, super fast shipping.

SupplyHouse is an amazing partner in supplies, great prices, free fast shipping, great customer support. These motors are a great replacement for Copeland coolers, I have used several and they work great!
Billm702
Las Vegas, Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very fast shipping and a perfect fit. Great to have it that way EVERY time
sebastiangeo
Prosser Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Whats the shaft size

Asked by Staci 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The shaft dimensions would be 1/2 x 3 Hope this helps!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy