Apply to be a TradeMaster!
Main product image of 1-1/4 PH, R-410A, Scroll Compressor, 16000 BTU (208-230V)
Magnifying glass
Hover image to zoom

1-1/4 PH, R-410A, Scroll Compressor, 16000 BTU (208-230V)

Brand:
Copeland
SKU:
ZP16K5E-PFV-830
Rating:
(0)
Q&A:
(0)
1-1/4 PH, R-410A, Scroll Compressor, 16000 BTU (208-230V)
Magnifying glass
Hover image to zoom
$1,365.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 52.95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Amperage
10 Amps
Product Highlight: Capacity (BTU)
16000 BTU Capacity

Description

–
15,500 BTUH Scroll Compressor Replacement

  • ZP's for high efficiency - 11.0 plus
  • Low noise and vibration levels
  • Inherent motor protection
  • Centrifugal oil pump
  • For heat pump and air conditioning duty
  • AC/HP Application
  • 60 Cycles
  • Specs

    –
    Voltage:

    208V

    230V

    Hertz:

    60

    Refrigerant Type:

    R-410A

    Amperage:

    10

    Capacity (BTU):

    16000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    Refrigerant Type
    Capacity (BTU)
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy