Apply to be a TradeMaster!
Main product image of 1 PH, R-410A Compressor, 20000 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R-410A Compressor, 20000 BTU (230V)

Brand:
Copeland
SKU:
ZP20K6E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH, R-410A Compressor, 20000 BTU (230V)
Magnifying glass
Hover image to zoom
ZP20K6E-PFV-800 has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
21000 BTUH Copeland Scroll Compressor For R-410A Refrigerant, ZP21LXE-PFV-800
Brand:
Copeland
SKU:ZP21LXE-PFV-800
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
20000 BTU Capacity
Product Highlight: Voltage
230V

Description

Copeland Scroll ZPK6 fixed capacity compressor for residential applications supports the higher performance required to meet minimum efficiency standards. It is built upon the robust ZPK5 platform which ensures excellent reliability and quality that is proven by over 100 million compressors sold to date.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10
  • Phase: 1
  • Capacity Range (BTU): 19950-27100
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • 6th generation fixed speed compressor
  • Up to 5% higher performance vs. ZPK5 fixed speed compressor

Specs

Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Refrigerant Type:

R-410A

Capacity (BTU):

20000

Voltage:

230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Product Type
Phase
Refrigerant Type
Capacity (BTU)
CURRENT ITEM
Product Image of 1 PH, R-410A Compressor, 20000 BTU (230V)
1 PH, R-410A Compressor, 20000 BTU (230V)
SKU: ZP20K6E-PFV-800
Air Conditioning
Compressor
1
R-410A
20000