Apply to be a TradeMaster!
Main product image of CP-R Water Heater Powered Titanium Anode Rod for Stainless Steel Water Heater w/ Anode Rod Port (40-89 Gallon Tank)
Magnifying glass
Hover image to zoom

CP-R Water Heater Powered Titanium Anode Rod for Stainless Steel Water Heater w/ Anode Rod Port (40-89 Gallon Tank)

SKU:
96383-CORRO-PROTEC
Rating:
(5)
Q&A:
(1)
CP-R Water Heater Powered Titanium Anode Rod for Stainless Steel Water Heater w/ Anode Rod Port (40-89 Gallon Tank)
Magnifying glass
Hover image to zoom
$199.95 each
In Stock
In Stock
Get 157 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Titanium
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
12" Length
Product Highlight: Warranty
20 Year Warranty

Description

–

Optimize your Bradford White water heater with the Corro-Protec Bradford White anode rod. Specially designed for Bradford White models, this powered anode rod offers permanent corrosion protection and rapid odor elimination. The titanium-powered technology delivers a lasting solution that outperforms traditional sacrificial anodes. With easy installation and a 20-year warranty, this is a dependable and eco-friendly choice for all Bradford White water heaters. Experience the innovation of Corro-Protec and safeguard your water heater investment.


Product Features

  • HASSLE-FREE HOT WATER - Corro-Protec's powered anode rods are revolutionizing the water heater maintenance by preventing and solving numerous water heater problems.
  • SAY GOODBYE TO ODORS - Eliminate your water heater odor problem by removing the rotten egg smell in hot water with our advanced powered anode rod.
  • PERMANENT CORROSION PROTECTION - Designed to replace the integrated anode rod in your 10-120-gallon water heater, this rod defends against any level of water hardness.
  • HOT WATER OUTLET INSTALLATION - Designed for 10-120-gallon water heaters, this model is tailored for installation in the hot water outlet, fitting any standard 3/4" thread. Though named after Bradford White, it is compatible with a variety of water heaters.
  • INSTALLATION SIMPLIFIED - We've included comprehensive, easy-to-follow step-by-step instructions, ensuring a smooth installation process of your water heater anode rod.
  • 20-YEAR WARRANTY & QUALITY - Manufactured in Canada since 2006, our hot water heater anode rod is backed by a 20-year warranty, fully compatible with your water heater warranty under U.S. MMWA law, and significantly extends the life of your tank.
  • CERTIFIED LEAD-FREE - Our titanium mixed-metal oxide rod is not just lead-free but also boasts the prestigious Gold Seal by the Water Quality Association for your safety and trust.
  • FOR ALL WATER HEATER TYPES - Excluding tankless water heaters which do not contain an anode, Corro-Protec anode rods fit in all tank types including electric, gas, solar, hybrid and geothermal.
  • HIGHLY RECOMMENDED WITH WATER SOFTENERS - Water softeners can cause aggressive corrosion to water heaters because soft water is conducive to corrosion.
  • SAFE WITH ALL WATER SOURCES & TREATMENT SYSTEMS - Corro-Protec anodes are safe with any water sources - city and well water - and water treatment systems such as water softeners, including filtration and reverse osmosis.
  • DURABLE TITANIUM, MAXIMUM DURABILITY - Forget about the constant replacement of aluminum anode rods or magnesium ones-our titanium-made powered anode rod is maintenance-free and is made of materials that do not disintegrate.
  • MAXIMIZE ENERGY SAVINGS - Our energy-efficient design combats sediment build-up, enhancing water quality and prolonging tank life while saving you money on energy bills.
  • LITTLE CURRENT, HUGE BENEFITS - Enjoy the extensive benefits of Corro-Protec with minimal energy expenditure - less than $3 annually across United States

Specs

–
Connection Size:

3/4"

End Type:

Hex

Country of Origin:

Canada

Material:

Titanium

Voltage:

120v

Length (Inches):

12"

Warranty:

20 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.4 out of 5 reviews
60% would recommend this product
3.4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would buy this again

Fixed my stinky well water problem. Happy I found this!!!
Average Joe
Indianapolis IN
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend this product.

installed under an hour with slight plumbing modification. Plugged the unit to a dedicated power supply and under 36 hours, the sulfur odor dissipated and is no longer detectable.
2nd Son
White Lake, MI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check the threads before you install

I bought the anode rod for a Bradford White power vent water heater. The female threads were stripped from the factory on the top of the wye fitting. Needless to say this was the final step of installation so I had to not only remove the new anode rod, I also had inform the homeowner she would have to take another day off from work for us to install a replacement. She gave us a one star review. If you buy one check the threads before installing.
JPlumb
New Jersey
11 months ago
Was this review helpful to you?

Nipple Length Too Short

Be aware that the nipple length of the "TEE" adapter can be too short to clear the insulation thickness on some water heaters. Will not be long enough to clear thickness of jacket insulation on "American Water Heater" Brand electric water heaters post-2014 regulations. About an 1 1/4" too short.
Roy
Brewster, NY
1 years ago
Was this review helpful to you?

I like the quality

Easy to install product, takes care of several issues at once and gives you the potential of a longer life water heater since it is not self sacrificing (needing changed or serviced often) I Especially like the updated version with installation decal with instructions on how to verify it is working and installation date. And 20 year warranty! Save it and put it on your next heater if this one goes bad! Why not?
Leak Doctor 344
Salem, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The title states "for stainless steel water heaters", however, the description is for Bradford white tanks. Are you all sure this is for stainless steel tanks?

Asked by Spartan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This anode rod is designed specifically for Bradford White water heater models and is not meant for use with other brands of water heaters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy