Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Connection Size
–
3/4" Filter (4)
3/4" (4)
Length (Inches)
–
12" Filter (3)
12" (3)
19" Filter (1)
19" (1)
End Type
–
Hex Filter (4)
Hex (4)
Review Score
–
5 Filter (2)
(2)
3 Filter (1)
(1)
Home
Plumbing Supplies
Water Heaters
Water Heater Accessories
Corro-Protec Powered Anode Rods
Corro-Protec Powered Anode Rods
4 items
FILTER
Grid
List
Sort: Top Sellers
96387 Compare Checkbox
Compare
CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (40-89 Gallon Tank)
SKU:
96387
Corro-Protec
SKU:
96387
Brand:
Corro-Protec
(37)
–
+
$179.95
each
ADD TO CART
Add to List
In Stock
Get 469 by
Thu, Nov 5
Total Available: 1,061
In Stock
Get 469 by
Thu, Nov 5
Total Available: 1,061
Add to List
96383-CORRO-PROTEC Compare Checkbox
Compare
CP-R Water Heater Powered Titanium Anode Rod for Stainless Steel Water Heater w/ Anode Rod Port (40-89 Gallon Tank)
SKU:
96383-CORRO-PROTEC
Corro-Protec
SKU:
96383-CORRO-PROTEC
Brand:
Corro-Protec
(5)
–
+
$199.95
each
ADD TO CART
Add to List
In Stock
Get 103 by
Thu, Nov 5
Total Available: 292
In Stock
Get 103 by
Thu, Nov 5
Total Available: 292
Add to List
96386 Compare Checkbox
Compare
CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (10-30 Gallon Tank)
SKU:
96386
Corro-Protec
SKU:
96386
Brand:
Corro-Protec
(2)
–
+
$169.95
each
ADD TO CART
Add to List
In Stock
Get 20 by
Thu, Nov 5
Total Available: 63
In Stock
Get 20 by
Thu, Nov 5
Total Available: 63
Add to List
96388 Compare Checkbox
Compare
CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (90-120 Gallon Tank)
SKU:
96388
Corro-Protec
SKU:
96388
Brand:
Corro-Protec
–
+
$189.95
each
ADD TO CART
Add to List
In Stock
Get 21 by
Thu, Nov 5
Total Available: 66
In Stock
Get 21 by
Thu, Nov 5
Total Available: 66
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video