Apply to be a TradeMaster!
Main product image of CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (10-30 Gallon Tank)
Magnifying glass
Hover image to zoom

CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (10-30 Gallon Tank)

SKU:
96386
Rating:
(2)
Q&A:
(0)
CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (10-30 Gallon Tank)
Magnifying glass
Hover image to zoom
$169.95 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Titanium
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
12" Length
Product Highlight: Warranty
20 Year Warranty

Description

–

The Corro-Protec Anode Rod is specifically designed for 10 Gal to 39 Gal. water heater tanks, ensuring that even small-sized heaters can enjoy the benefits of enhanced protection. With its innovative technology, this water heater anode rod actively eliminates unpleasant odors by removing hydrogen sulfide, commonly responsible for the rotten egg smell. More than just an odor solution, it offers permanent protection against corrosion, significantly extending the life of your water heater. Its energy-efficient design reduces mineral buildup, leading to reduced energy costs and a more environmentally friendly operation. With easy installation and a robust 20-year warranty, you can rely on Corro-Protec for a consistently warm, odor-free water experience.


Features:

  • HASSLE-FREE HOT WATER - Corro-Protec's powered anode rods are revolutionizing the water heater maintenance by preventing and solving numerous water heater problems.
  • SAY GOODBYE TO ODORS - Eliminate your water heater odor problem by removing the rotten egg smell in hot water with our advanced powered anode rod.
  • PERMANENT CORROSION PROTECTION - Designed to replace your 10-39-gallon water heater's hex head anode rod, it can defend against any level of water hardness.
  • MAXIMIZE ENERGY SAVINGS - Our energy-efficient design combats sediment build-up, enhancing water quality and prolonging tank life while saving you money on energy bills.
  • INSTALLATION SIMPLIFIED - We've included comprehensive, easy-to-follow step-by-step instructions, ensuring a smooth installation process of your water heater anode rod.
  • 20-YEAR WARRANTY & QUALITY - Manufactured in Canada since 2006, our hot water heater anode rod is backed by a 20-year warranty, fully compatible with your water heater warranty under U.S. MMWA law, and significantly extends the life of your tank.
  • CERTIFIED LEAD-FREE - Our titanium mixed-metal oxide rod is not just lead-free but also boasts the prestigious Gold Seal by the Water Quality Association for your safety and trust.
  • DEDICATED ANODE PORT INSTALLATION - This 10-39-gallon model is designed for installation in a dedicated anode port located on top of your water heater. If you need to install your anode in the hot water outlet instead, select our Bradford White model.
  • FOR ALL WATER HEATER TYPES - Excluding tankless water heaters which do not contain an anode, Corro-Protec anode rods fit in all tank types including electric, gas, solar, hybrid and geothermal.
  • HIGHLY RECOMMENDED WITH WATER SOFTENERS - Water softeners can cause aggressive corrosion to water heaters because soft water is conducive to corrosion.
  • SAFE WITH ALL WATER SOURCES & TREATMENT SYSTEMS - Corro-Protec anodes are safe with any water sources - city and well water - and water treatment systems such as water softeners, including filtration and reverse osmosis.
  • DURABLE TITANIUM, MAXIMUM DURABILITY - Forget about the constant replacement of aluminum anode rods or magnesium ones-our titanium-made powered anode rod is maintenance-free and is made of materials that do not disintegrate.
  • LITTLE CURRENT, HUGE BENEFITS - Enjoy the extensive benefits of Corro-Protec with minimal energy expenditure - less than $3 annually across United States.

Specs

–
Connection Size:

3/4"

End Type:

Hex

Material:

Titanium

Voltage:

120v

Length (Inches):

12"

Reduction Claim:

Odor

Warranty:

20 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this item again

Replaced shot anode in gas water heater and completely eliminated the "rotten egg smell" . This is the second water heater I've put one in and am very satisfied with the results.
Craig the maintenance guy
Northumberland PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Always had a problem with really bad smelling hot water this element solved the problem
Homelite
Windsor, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy