Apply to be a TradeMaster!
Main product image of 6 Ft. Kit Cover Set (Feather Gray)
Magnifying glass
Hover image to zoom
6 Ft. Kit Cover Set (Feather Gray)
Magnifying glass
Hover image to zoom
$174.28 each
In Stock
In Stock
Get 526 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Height (Inches)
8-3/8" Height
Product Highlight: Color
Feather Gray

Description

–

Note: End caps are sold separately and required for a finished look. 


Cover Luxe Better Baseboard Covers are a beautiful addition to your home. Replacing old baseboard covers adds a touch of elegance and elevates your home's look and feel.


This covers measure 8-3/8" in height once installed. They are 3" deep installed.


Cover Luxe Better Baseboard Covers resist scratches and impacts, and stay looking as new and beautiful as the day you installed them.


Includes: Front panel cover, back panel strip, brackets, and screws.


DENT-PROOF

  • Our patented composite material is strong, durable, and withstands drops and impacts beautifully.


RUST-PROOF

  • Spills in the kitchen? Humid bathroom? No matter how much moisture is in your home, your Cover Luxe baseboard covers will never rust or fade.


EASY TO CLEAN

  • Easily clean your Cover Luxe baseboard covers with a damp cloth. They can be removed in seconds to clean both top and underneath. Never use chemicals.


ENERGY EFFICIENT

  • With clean lines and optimized vents directed at just the right angle, Cover Luxe baseboard covers maximize heating efficiency.


QUIET

  • Tired of the popping and cracking of metal baseboards? Cover Luxe baseboard covers have eliminated the noise of traditional covers.


NO SHARP EDGES

  • As traditional baseboard covers age, they degrade and edges fall off. Our patented construction eliminates sharp edges and loose parts


Specs

–
Length (Feet):

6'

Height (Inches):

8-3/8"

Type:

Cover

Color:

Feather Gray

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy