Apply to be a TradeMaster!
Main product image of 6 Ft. Kit Cover Set (Ivory)
Magnifying glass
Hover image to zoom

6 Ft. Kit Cover Set (Ivory)

SKU:
BB62
Rating:
(1)
Q&A:
(1)
6 Ft. Kit Cover Set (Ivory)
Magnifying glass
Hover image to zoom
$217.58 each
In Stock
In Stock
Get 743 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
8-3/8" Height
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Ivory

Description

–

Note: End caps are sold separately and required for a finished look. 


Cover Luxe Better Baseboard Covers are a beautiful addition to your home. Replacing old baseboard covers adds a touch of elegance and elevates your home's look and feel.


This covers measure 8-3/8" in height once installed. They are 3" deep installed.


Cover Luxe Better Baseboard Covers resist scratches and impacts, and stay looking as new and beautiful as the day you installed them.


Includes: Front panel cover, back panel strip, brackets, and screws.


DENT-PROOF

  • Our patented composite material is strong, durable, and withstands drops and impacts beautifully.


RUST-PROOF

  • Spills in the kitchen? Humid bathroom? No matter how much moisture is in your home, your Cover Luxe baseboard covers will never rust or fade.


EASY TO CLEAN

  • Easily clean your Cover Luxe baseboard covers with a damp cloth. They can be removed in seconds to clean both top and underneath. Never use chemicals.


ENERGY EFFICIENT

  • With clean lines and optimized vents directed at just the right angle, Cover Luxe baseboard covers maximize heating efficiency.


QUIET

  • Tired of the popping and cracking of metal baseboards? Cover Luxe baseboard covers have eliminated the noise of traditional covers.


NO SHARP EDGES

  • As traditional baseboard covers age, they degrade and edges fall off. Our patented construction eliminates sharp edges and loose parts


Specs

–
Height (Inches):

8-3/8"

Length (Feet):

6'

Type:

Cover

Color:

Ivory

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Complete End Cap Set (Ivory)
SKU: BBICS
Cover Luxe (Better Baseboard Covers)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We purchase and recommend this product often.

After having installed this for several of our customers we recommend it often. It's a fast replacement to worn or rusty units and looks great. The easy of removal makes cleaning inside and under the heating units very efficient. Customers rave about how easy it is to remove them for painting. They are an immediate hit.
Lou
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a video that shows how to install the whole set from start to finish?

Asked by Don 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do have 3 other videos on our website going into more detail about how to install baseboard covers. If you go into our 'resources' tab at the top in the brown bar, you can click on videos and search for 'baseboards'. The best ones to watch would be 1) Renovate your baseboards in 30 seconds 2) Installing Baseboarders DIY baseboard heater covers and 3) baseboards DIY baseboard heater covers

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy