Apply to be a TradeMaster!
Main product image of 4 Ft. Kit Cover Set (Ivory)
Magnifying glass
Hover image to zoom

4 Ft. Kit Cover Set (Ivory)

SKU:
BB42
Rating:
(3)
Q&A:
(0)
4 Ft. Kit Cover Set (Ivory)
Magnifying glass
Hover image to zoom
$114.76 each
In Stock
In Stock
Get 718 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Color
Ivory

Description

–

Note: End caps are sold separately and required for a finished look. 


Cover Luxe Better Baseboard Covers are a beautiful addition to your home. Replacing old baseboard covers adds a touch of elegance and elevates your home's look and feel.


Cover Luxe Better Baseboard Covers resist scratches and impacts, and stay looking as new and beautiful as the day you installed them.


Includes: Front panel cover, back panel strip, brackets, and screws.


DENT-PROOF

  • Our patented composite material is strong, durable, and withstands drops and impacts beautifully.


RUST-PROOF

  • Spills in the kitchen? Humid bathroom? No matter how much moisture is in your home, your Cover Luxe baseboard covers will never rust or fade.


EASY TO CLEAN

  • Easily clean your Cover Luxe baseboard covers with a damp cloth. They can be removed in seconds to clean both top and underneath. Never use chemicals.


ENERGY EFFICIENT

  • With clean lines and optimized vents directed at just the right angle, Cover Luxe baseboard covers maximize heating efficiency.


QUIET

  • Tired of the popping and cracking of metal baseboards? Cover Luxe baseboard covers have eliminated the noise of traditional covers.


NO SHARP EDGES

  • As traditional baseboard covers age, they degrade and edges fall off. Our patented construction eliminates sharp edges and loose parts


Specs

–
Length (Feet):

4'

Type:

Cover

Color:

Ivory

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

We buy more every year

These are so easy to install, they look amazing and are so much easier to clean than the old metal baseboard covers. They also don't rust and make the ticking noise the metal covers make. Every year we save up and replace one room at a time... eventually we will have the whole house done :-) We watched a YouTube video on installation the first time we installed them, not realizing how easy it would be, but it did help. HIGHLY recommend to anyone and everyone who has old baseboard covers :-) Also another bonus, we originally bought them because our kids and their friends ruined our old covers, the original covers are now 2 years old and have not had any problems or defects due to the kids, or pets! Love them!
Patti
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fit just as described. Had a little trouble taking the old one apart because it's close to the wall. So the new brackets were a bit of a challenge.
lbabbbcb
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A fantastic product!

Was comparing all the different baseboard covers and even though this was one of the more expensive ones, I decided to go with it. It is just a very high quality product that completely changes the look of your baseboard heaters.
tdechill
Kingston, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy