Apply to be a TradeMaster!
RA212N3 200 Amp Automatic Transfer Switch, A064G376

RA212N3 200 Amp Automatic Transfer Switch, A064G376

Brand:
Cummins
SKU:
A064G376
Rating:
(1)
Q&A:
(0)
RA212N3 200 Amp Automatic Transfer Switch, A064G376
$1,027.20 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This item is an RA212N3 200 Amp Automatic Transfer Switch manufactured by Cummins.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Impressed with the Build Quality

The Nema 3R enclosure is made from a very heavy gauge aluminum with a high-quality powder coat finish. Access screws even have nylon washers to protect the finish. The internal wiring is well organized. Control wiring uses a nice connector block mounted on a DIN rail. The installation manual is very complete and detailed. Excellent documentation and easy to connect to generator controls. There are no pre-punched knock outs. You will need to drill or punch the appropriate holes in the bottom of the cabinet, within the designated area. Cummins does not recommend punching holes in the side or top of the cabinet. General information about transfer switches: Manual lever is supplied. Pull manual lever down 1/8 rotation to switch the state of the transfer switch. Do not push the lever up. It has a ratchet action. Do not attempt to pull down beyond about 1/8 turn. Transfer switches will only switch to a feed that has AC power. The transfer actuator uses the AC power of the selected input to throw the switch. In other words, don't expect a transfer switch to respond to a transfer command if your generator is not producing an output. Likewise, a transfer switch will not respond to a command to switch back to the utility if the utility voltage is not present. This behavior is desirable because it prevents transfers to a dead source, but it can be confusing if you are trying to diagnose your control wiring.
JSiau
Syracuse, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy