Product Features:
Cummins Power Stations provide temporary, off-the-grid power. With their rugged cases and rechargeable lithium-ion batteries, they can power both indoor and outdoor activities. Silent, fume-free and low maintenance, they only require recharging via 110-volt wall current or solar panels.
- High Capacity Output: Delivers 155 Wh of power for outdoor adventures, emergency backup, and off-grid use.
- Lightweight and Portable: Compact design makes it easy to transport for camping, RV trips, or job sites.
- Fast Charging: Quickly recharges via AC, solar, or car outlets for on-the-go convenience.
- Versatile Power Options: Multiple AC and USB outlets power a wide range of devices, from smartphones to small appliances.
- Lithium-Ion Technology: Offers longer lifespan and energy efficiency for reliable performance.
- User-Friendly Display: LCD screen provides real-time battery status and output information.
- Safety Protection: Built-in features ensure safe operation, protecting against overcharge and short circuits.
The Cummins PS160 Lithium Ion Power Station is the perfect portable power solution, offering reliability and convenience for all your energy needs.