Apply to be a TradeMaster!
Main product image of Onan 600 Watt Portable Power Station PS600, A067W049
Magnifying glass
Hover image to zoom

Onan 600 Watt Portable Power Station PS600, A067W049

Brand:
Cummins
SKU:
ONANPS600
Rating:
(0)
Q&A:
(0)
Onan 600 Watt Portable Power Station PS600, A067W049
Magnifying glass
Hover image to zoom
ONANPS600 has been discontinued
Discontinued April 23, 2025
This product was discontinued by the manufacturer.

Description

Product Features:


Cummins Power Stations provide temporary, off-the-grid power. With their rugged cases and rechargeable lithium-ion batteries, they can power both indoor and outdoor activities. Silent, fume-free and low maintenance, they only require recharging via 110-volt wall current or solar panels.

  • High Capacity Output: Delivers 592 Wh of power for outdoor adventures, emergency backup, and off-grid use.
  • Lightweight and Portable: Compact design makes it easy to transport for camping, RV trips, or job sites.
  • Fast Charging: Quickly recharges via AC, solar, or car outlets for on-the-go convenience.
  • Versatile Power Options: Multiple AC and USB outlets power a wide range of devices, from smartphones to small appliances.
  • Lithium-Ion Technology: Offers longer lifespan and energy efficiency for reliable performance.
  • User-Friendly Display: LCD screen provides real-time battery status and output information.
  • Safety Protection: Built-in features ensure safe operation, protecting against overcharge and short circuits.

The Cummins PS600 Lithium Ion Power Station is the perfect portable power solution, offering reliability and convenience for all your energy needs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm