Apply to be a TradeMaster!
RA112S3 100 Amp Service Entrance Rated Automatic Transfer Switch, A064G545

RA112S3 100 Amp Service Entrance Rated Automatic Transfer Switch, A064G545

Brand:
Cummins
SKU:
RA112S3
Rating:
(0)
Q&A:
(0)
RA112S3 100 Amp Service Entrance Rated Automatic Transfer Switch, A064G545
$1,051.48 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Features:

  • Seamless Power Transfer: Automatically detects outages and transfers power to your backup generator, minimizing downtime.
  • 100 Amp Capacity: Robust 100 amp rating supports various residential and light commercial electrical loads.
  • Durable and Compact Design: Rugged enclosure resists dust and moisture, suitable for both indoor and outdoor installations.
  • Integrated Circuit Breaker: Protects against overloads and short circuits, enhancing the safety and longevity of your electrical system.
  • Easy Installation: Quick and simple setup with clear wiring diagrams and labeling.
  • Automatic Self-Testing: Regular self-checks ensure the system is ready, reducing the risk of unexpected failures during outages.
  • Wide Compatibility: Works with various Cummins generators and other power sources, offering flexibility for diverse applications.
  • Reliable Support: Backed by a comprehensive warranty and excellent customer support for peace of mind.

The Cummins RA112S3 Automatic Transfer Switch is an efficient and reliable solution for seamless power management, keeping your home or business operational during outages.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy