Apply to be a TradeMaster!
RA212S3 200 Amp Service Entrance Rated Automatic Transfer Switch, A064G549

RA212S3 200 Amp Service Entrance Rated Automatic Transfer Switch, A064G549

Brand:
Cummins
SKU:
RA212S3
Rating:
(1)
Q&A:
(0)
RA212S3 200 Amp Service Entrance Rated Automatic Transfer Switch, A064G549
$1,139.51 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Features:

  • Seamless Power Transfer: Automatically detects outages and transfers power to your backup generator, minimizing downtime.
  • 200 Amp Capacity: Robust 200 amp rating supports various residential and light commercial electrical loads.
  • Durable and Compact Design: Rugged enclosure resists dust and moisture, suitable for both indoor and outdoor installations.
  • Integrated Circuit Breaker: Protects against overloads and short circuits, enhancing the safety and longevity of your electrical system.
  • Easy Installation: Quick and simple setup with clear wiring diagrams and labeling.
  • Automatic Self-Testing: Regular self-checks ensure the system is ready, reducing the risk of unexpected failures during outages.
  • Wide Compatibility: Works with various Cummins generators and other power sources, offering flexibility for diverse applications.
  • Reliable Support: Backed by a comprehensive warranty and excellent customer support for peace of mind.

The Cummins RA212S3 Automatic Transfer Switch is an efficient and reliable solution for seamless power management, keeping your home or business operational during outages.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Cummins industrial quality, works great

Shipped double-boxed (always fast, great service from SupplyHouse) and arrived without damage. Ships with manual, wiring diagrams and manual transfer lever. Four-wire hookup to a C25N6 (RS25) genset - 1 - Battery Negative (B -), 2 - Remote Start Signal, 3 - Fused Battery Positive (B +), 4 - Transfer Control / Ready to Load. The disconnect breaker was tripped when received and required considerable force (35 lbs) to reset before it would work properly. The breaker switch MUST make contact with the breaker case in the OFF position before it will reset. Works great, no issues, would recommend.
Randy
NELA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy