Apply to be a TradeMaster!
Main product image of Dconnect Box Electronic Remote Control Device (230V)
Magnifying glass
Hover image to zoom

Dconnect Box Electronic Remote Control Device (230V)

Brand:
DAB Pumps
SKU:
60172819
Rating:
(0)
Q&A:
(0)
Dconnect Box Electronic Remote Control Device (230V)
Magnifying glass
Hover image to zoom
$725.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–

DConnect Box is a compact electronic device for the command and control of panels or pumps for circulation, drainage, pressurization or irrigation for residential and commercial building system.


It features numerous connection ports and innovative technologies, such as powerline technology to communicate with submersible pumps without the need for additional cables other than the power cable.


It has Ethernet network ports and Wi-Fi 4 (802.11n) connectivity. Remotely controllable via the DConnect app (for Android or iOS) which can be downloaded from a smartphone or tablet or via a browser from the website dconnect.dabpumps.com.


The DConnect service allows you to manage your installations remotely, in a simple and intuitive way. It is also possible to optimize the operation of the systems using the system operation graphs and be promptly informed of any anomalies.


DConnect Box supports up to 8 different products at the same time.

Specs

–
Voltage:

230V

Product Type:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy