Apply to be a TradeMaster!
Main product image of FEKA 300 MNA Multi-Purpose Submersible Sewage Pump (115V, 1/3 HP)
Magnifying glass
Hover image to zoom

FEKA 300 MNA Multi-Purpose Submersible Sewage Pump (115V, 1/3 HP)

Brand:
DAB Pumps
SKU:
60200871H
Rating:
(0)
Q&A:
(0)
FEKA 300 MNA Multi-Purpose Submersible Sewage Pump (115V, 1/3 HP)
Magnifying glass
Hover image to zoom
$341.00 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
61 GPM
Product Highlight: Horse Power
1/2 HP

Description

–

Feka 300 is a submersible pump suitable for draining and lifting light or gray wastewater and rainwater in domestic and residential environments, suitable for fixed or mobile installations. The pump has been redesigned on the occasion of the forty years of production, making them even more reliable, resistant and ergonomic to use.


CONSTRUCTION FEATURES OF THE PUMP

  • Technopolymer pump body and suction grille. Triple ring seal in oil bath.


CONSTRUCTION FEATURES OF THE MOTOR

  • Continuous duty asynchronous submersible motor. Stator inserted in a hermetic stainless steel casing and rotor mounted on oversized ball bearings.
  • Thermal protection incorporated in all single-phase versions. Motor in AISI 304 stainless steel and shaft in AISI 431 steel for greater resistance to corrosive attacks.

TECHNICAL DATA

  • Flow rate minimum and maximum: from 0.3 to 61 gpm ( 1 to 233 l/min )
  • Head up to:27 ft ( 8.3 m)
  • Maximum immersion depth: 23 ft ( 7 m )
  • Type of pumped liquid:wastewater and rainwater
  • Free passage:1" ( 25 mm )
  • Minimum intake level: 1.5" ( 38 mm)
  • Supported liquid temperature min. and max.:
    • for domestic use from 32 °F to 95 °F ( 0 °C to +35 °C )
    • for other uses from 32 °F to 122 °F ( 0 °C to +50 °C )
  • Class of protection: IP 68
  • Motor insulation class: F
  • Impeller construction material(s): technopolymer
  • Single phase power input: 115 V 60 Hz
  • Possible type of installation: fixed or portable in a vertical position

Certification:

  • CSA-C22.2 No. 108-14 - Liquid Pumps
    UL Std. No. 778 6th Ed. - Motor Operated Water Pumps

Specs

–
Max Head (Ft):

27'

Flow at 5 FT Head:

61 GPM

Voltage:

115V

Horse Power:

1/2

Shutoff Head (ft.):

27'

Product Type:

Sewage Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy