Apply to be a TradeMaster!
Main product image of Esybox Automatic Booster System w/ Variable Frequency Drive (220-240V)
Magnifying glass
Hover image to zoom

Esybox Automatic Booster System w/ Variable Frequency Drive (220-240V)

Brand:
DAB Pumps
SKU:
60212311
Rating:
(0)
Q&A:
(0)
Esybox Automatic Booster System w/ Variable Frequency Drive (220-240V)
Magnifying glass
Hover image to zoom
$3,100.00 each
In Stock
In Stock
Get 7 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 60 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

ESYBOX is an integrated electronic water pressure booster system for domestic and residential use. The ESYBOX inverter system provides the comfort of constant water pressure, while saving energy too.


ESYBOX is a comprehensive pressurization system developed by DAB for use in homes and residential settings. The great thing about ESYBOX is that it doesn't require any additional components during installation.


It combines several key components, including a multistage self-priming pump with electronic inverter control, flow and pressure sensors, a high-resolution LCD display, and an integrated 0.5-gallon expansion tank. One of the advantages of ESYBOX is its flexibility in installation. It can be mounted both vertically or horizontally, making it suitable for various spaces, even those with limited air circulation.


The system features a water-cooled motor, protective, sound absorbing ABS hull protection, vibration damping feet, and advanced electronics.


These advanced features contribute to its quiet operation, producing only 43 decibels of noise. Additionally, ESYBOX offers wireless capabilities, enabling easy creation of multi-pump pressurization units and seamless connectivity with other DAB devices.


In summary, ESYBOX is a reliable and compact pressurization system designed for domestic and residential applications. It simplifies installation by eliminating the need for additional components and offers various features for optimal performance, including quiet operation and wireless connectivity options.



Product Features

  • ESYBOX comprises a self-priming, multi-stage pump with electronic inverter management, pressure and flow sensors, adjustable, high-resolution LCD display and an integrated 0.5 gallon expansion tank.
  • Can be installed either vertically or horizontally, in closed spaces without high level of air exchange. The accessories (esywall, esydock, esytwin, esytank) permit several installation possibilities.
  • The water-cooled motor, the protective and sound damping ABS hull, the anti-vibration feet and its electronics make this compact product very quiet (45dB under normal use).
  • The wireless system enables the creation of other pressurization groups able to connect with other DAB devices (eg, esylink).


TECHNICAL DATA

  • Operating range:capacity up to 32 gpm; head up to 210 ft.
  • Liquid quality requirements: clean, free from solid or abrasive contaminants, non-viscous, non-aggressive, un-crystallized and chemically neutral.
  • Liquid temperature range:
    • from 32°F to +95°F for domestic use
    • from 32°F to +104°C for other uses
  • Maximum suction depth: 26 ft
  • Maximum ambient temperature:+102°F
  • Maximum withstandable pressure:118 psi (8 bar / 800 kPa)
  • Motor protection rating: IPX4
  • Insulation class: F
  • Installation: Horizontal or vertical fixed position
  • Power Supply: 230v, 50-60Hz

Specs

–
Flow Rate (GPM):

32 GPM

Product Type:

Pressure Boosting Pump

Max Head (Ft):

213'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ESYDOCK 1-1/4" NPT Mount for Esybox
SKU: 60150514
DAB Pumps

13 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy