Shop Resideo Sale
Main product image of Esybox Mini 3 Electronic Pressurization System
Magnifying glass
Hover image to zoom

Esybox Mini 3 Electronic Pressurization System

Brand:
DAB Pumps
SKU:
60212610
Rating:
(6)
Q&A:
(0)
Esybox Mini 3 Electronic Pressurization System
Magnifying glass
Hover image to zoom
$1,547.00 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The ESYBOX MINI 3 is a compact automatic pressurization system designed by DAB for supplying water to a single residence. It ensures a steady water pressure inside the house, and it can be adjusted to your desired pressure between 15 and 80 pounds per square inch (psi). This system uses advanced VFD technology that helps save energy. You can use it with drinking water and all your household needs, it can even be used for gardening.


The best part is that you don't need any extra parts to install it. It includes a powerful pump, smart electronics, pressure and flow sensors, a clear LCD display, a built-in expansion tank, and a check valve. You can install it vertically or horizontally and its compact size makes it suitable for tight spaces where air circulation may be limited.


In summary, the ESYBOX MINI 3 offers a convenient and efficient solution for maintaining water pressure in a single residence. It ensures comfort, energy savings, while still being easy to install.


Product Features


  • It consists of a high frequency self-priming double impeller pump, management inverter electronics, pressure and flow sensors, adjustable high resolution LCD display with 1/4 gallon built-in expansion vessel, and cartridge check valve.
  • ESYBOX MINI is a self-priming pump with a capability of 26 ft in less than 5 minutes.
  • The water-cooled motor, the anti-vibration feet and the electronics, make this product totally comfortable and compact.
  • Fitted with all the safety protections, as well as the protections for the safeguard of the pump. Particularly, the dry run and the antifreeze protections.
  • All the parameters and the operating status are displayed & set on the high-resolution LCD display.
  • The double suction and delivery ports allow both vertical and horizontal installation.
  • Thanks to its compact sizes, installation is also possible in difficult places without high air exchange.
  • Thanks to its versatility, ESYBOX mini 3 can be installed anywhere, even under the kitchen sink.
  • The ESYWALL wall bracket allows wall installation, saving even more room.


TECHNICAL DATA

  • Operating range:capacity up to 22 gpm (80L/min); head up to 183 ft (56 m) - (80 psi)
  • Liquid quality requirements: clean, free from solid or abrasive contaminants, non-viscous, non-aggressive, uncrystallized and chemically neutral.
  • Liquid temperature range:
    • from 32°F to +95°F (0°C to +35°C) for domestic use
    • for other use: from 32°F to +104°F (0°C to +40°C)
  • Maximum suction depth: 26 ft (8 m)
  • Maximum ambient temperature: +122°F (+50°C)
  • Maximum pressure: 108 psi (7.5 Bar)
  • Maximum settable pressure: 79 psi (5.5 Bar)
  • Motor protection rating: IPX4
  • Insulation class: F
  • Installation:Horizontal or vertical fixed position

Approvals:

  • CSA certification to CSA Standard C22.2 No 108- 14 Liquid Pumps
  • UL Standard 778- 5th Edition- Motor operated water pumps
  • NSF/ANSI 61 - 2014a - Drinking Water System Components - Health Effects
  • NSF/ANSI 372 - 2011 - Drinking Water System Components - Lead Content

Specs

–
Product Type:

Pressure Boosting Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ESYWALL Wall Mounting Kit for Esybox and Esybox Mini 3
SKU: 60161442
DAB Pumps

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Still new but works great

I installed this to replace a Grundfos Scala 2 that failed after 2 years, due to what looks like poor seals around the stator. Giving this 5 stars as the install was easy, and it just simply works. It's still new but I hope it goes the distance. The interface and features for configuring it are definitely way better, including a fun power shower mode that temporarily boosts the water pressure for a period of time.
Russ
Pennslyvania
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Booster

Very nice booster pump . First time using this brand. Love how everything is self contained. Very quiet .
PlumberDude
MD
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saves space, Quiet, and high output

I replaced an old 1HP jet pump and 85-gallon pressure tank and this gave me higher pressures than I could produce before. I am very happy with my "on demand" water and I am enjoying working with the app. I paired them together so I could also run irrigation from same well. This setup handles both. The two pumps will alternate service or work together for greater flow rates.
Backflow Brad
Fort Pierce, FL
4 months ago
Was this review helpful to you?

Very happy!

I recently completed a major update to our 50+ year old water system replacing the 25 year old water softener, cutting out a lot of copper piping, and installing a new PEX bypass board. We're on well water and pressure has always been an issue. We just lived with it. When I started seeing pressure boosters I became interested. Having done so much work and was splurging for quality all along the way, I wasn't about to throw some cheap pressure booster into the mix. I was willing to pay the premium price for the Mini 3 because I wanted top of the line and more importantly, a product that is going to last for many years. Installation was straightforward. My new bypass board easily accepted it by simply rerouting the water main hose from the board to the Mini 3 inlet. I added a new SharkBite corrugated flexible water softener hose from the Mini 3 outlet to the board inlet. I purchased two 1" MNPT adapters to fit the hoses and that was it. Having watched a few videos on installation, a common theme was to use a lot of PTFE tape (almost an excessive amount) on the adapters along with pipe dope. This is to prevent the most common complaint - that it leaks. I prepared the adapters well, followed the instructions, and I have no leaks. Due to the physical space where mine is installed, I needed to turn it 90-degrees counterclockwise. So, the display faces to the right and is a little difficult to see and use the buttons for configuration. However, I downloaded the H2D app, and it appears to provide complete control over the unit. So far it's been able to do everything I've needed and allows quick modification of parameters without pressing buttons and going through menus on the display. We've been using it for a few hours now, putting it through its paces and it easily maintains pressure much higher than what our well system was capable of providing at its best. We used the Power Shower mode and it was wonderful. The unit is also very quiet.
hack42
NJ
5 months ago
Was this review helpful to you?

Excellent product-Very pleased

We used this system to replace what was at an employees house and are very please with simplicity of install and how quiet this is compared to the older unit we replaced. Will recommend this product to anyone we know in need.
Century Heating
Oregon
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this DAB Esybox Mini 3 again.

I used the DAB Esybox Mini 3, and it resolve my low pressure problem smartly, for the best installation please use plumbing teflon tape along with plumbing glue past for no leakage.
Kay
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy