Apply to be a TradeMaster!
Main product image of 1/2" Compression Straight Full Port Brass Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Compression Straight Full Port Brass Ball Valve w/ Drain (Lead Free)

Brand:
Dahl
SKU:
500-050-SH-CC-D
Rating:
(0)
Q&A:
(0)
1/2" Compression Straight Full Port Brass Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$29.81 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This is a 1/2" Compression Straight Full Port Brass Ball Valve w/ Drain (Lead Free) manufactured by Dahl.

Features:
  • Lead-Free Brass Construction: Dezincification-resistant, lead-free, and sustainable for long-term reliability and safety
  • Premium Ball Finish: Ensures superior abrasion and corrosion resistance, extending valve life

Key Applications:
  • Water Supply Systems
  • Hydronic Heating Systems
  • Plumbing Fixtures
  • Irrigation Systems
  • Potable Water Systems

For Water Applications Only

Specs

–
Body Pattern:

Straight

Size:

1/2"

Connection Method:

Compression

Features:

Drain

Standards Met:

NSF/ANSI/CAN 61

NSF/ANSI/CAN 372

Handle Style:

Lever

Connection Type:

Compression x Compression

Material:

Brass

Port Type:

Full Port

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy